0 items

Thermolec Electrical Boiler

TBUFFBH

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Energy Star Compliant
No
Height
9-1/2 in
Length
18 in
Material
Stainless Steel
NSF Certified
No
Power Source
Electric
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
240V
Watts
10
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday