Thermwell Products 17 ft. Foam Open Cell Tape

TL346

Length

17 ft

$3.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for interior use
  • Fills narrow gaps
  • Highly compressible
  • Polyurethane foam squeezes down
  • Self stick

SPECIFICATIONS

ADA Compliant
No
Color Finish
Charcoal
Color Finish Category
Greys
Depth
3/4 in
Height
14 in
Length
17 ft
Material
Foam
Thickness
3/4 in
Type
Tapes
UL Listed
No
Weight
3/20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday