17 ft. Vinyl Foam Tape in Gray 4 Pack

Part #TV4434  |  Item #7216951  |  Manufacturer Part #V443/4

$ 4.58 per PACK

Length:

17 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Convenient 4 Pack
  • Each roll fits 1 average door or window
  • 3/16 in. T vinyl foam construction
  • Features moderate compression for filling narrow and irregular type gaps
  • Self-sticking for easy installation
  • Waterproof and weather-resistant

Specifications

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-31/50 in

GSA Approved: No

Height: 10-1/8 in

IAPMO Listed: No

Length: 17 ft

Material: Foam

Package Quantity: Pack of 4

Product Type: Vinyl Tape

Thickness: 1.62 in

UL Listed: No

Weight: 953/2500

Width: 3/8 in