17 ft. x 3/4 in. Vinyl Foam Tape in Grey

Part #TV449H  |  Item #7216959  |  Manufacturer Part #V449H

$ 2.71 EACH

Length:

17 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Self stick tape
  • Medium compression
  • Suitable for a multiple of uses
  • Indoor and outdoor use
  • Water resistant

Specifications

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Depth: 87/100 in

GSA Approved: No

Height: 11 in

IAPMO Listed: No

Length: 17 ft

Material: Foam

Product Type: Vinyl Tape

Thickness: 0.1875 in

UL Listed: No

Weight: 29/200

Width: 3/4 in