Thermwell Products

6 ft. Heater Tape

Part #THC6  |  Manufacturer Part #HC6

Length:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keeps pipes from freezing in the winter
  • Built in energy saving thermostat
  • Works on temperatures down to 38 degrees below zero
  • For metal and plastic water pipes
  • Easy to install
  • 120VAC 7 Watts per foot
  • Power indicator light in plug for assurance that the system has power

Specifications

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 6 ft

Depth: 3/8 in

Height: 3/8 in

Length: 6 ft

Material: Copper, Plastic

Material Type: PVC

Power Source: Electric

Thickness: 0.375 in

UL Listed: No

Weight: 3.7

Width: 3/8 in