9 x 400 ft. 0.31 mil High Density Polyethylene Paint Sheeting in Clear
9 x 400 ft. 0.31 mil High Density Polyethylene Paint Sheeting in Clear
Frequently Purchased Together
Product Details
- Low Density
- Cover Furniture, Flooring
- Clear Polyethylene Drop Cloth
- Use for Painting
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9 ft
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Paint Sheeting
- Size:
- 9 ft x 400 ft
- Thickness:
- 0.31 mil
- Weight:
- 5.9 lb
- Width:
- 9 ft