Fiberglass Wrap

Part #TSP41X  |  Item #2153467  |  Manufacturer Part #SP41X

Call for Pricing EACH

Material:

Fiberglass
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For hot or cold water pipes
  • Insulates 17 ft. of 1/2 in. pipe, 12 ft. of 3/4 in. pipe or 10 ft. of 1 in. pipe
  • May be used with heat tape (not included)
  • Plastic film forms moisture barrier

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 3 in

Fits Pipe Size: All Sizes

Height: 1 in

Length: 25 ft

Material: Fiberglass

Thickness: 1 in

Weight: 3/10