Thermwell Products Frost King 144 x 108 in. x 0.47 mm HDPE Drop Cloth

TP470

Manufacturer Part #: P470

Length

144 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clear Polyethylene Drop Cloth
  • High Density
  • Cover Furniture, Flooring
  • Use for Painting

SPECIFICATIONS

Application
Storage
Collection
Frost King
Product Type
Drop Cloth
Weight
0.16
Width
108 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday