Thermwell Products Frost King® 25 ft. Fiberglass Pipe Wrap

TSP42X16

Length

25 ft

$9.80

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fiberglass with foil backing
  • One-step installation: just unroll and wrap
  • Roll: 25'
  • Thickness: 1"

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Frost King®
Color Finish
Yellow/Silver
Color Finish Category
Yellows
Depth
3 in
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
25 ft
Material
Fiberglass
Thickness
1 in
UL Listed
No
Weight
4/5
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday