30 ft. Rubber Insulation Tape in Yellow
Frost King® 30 ft. Rubber Insulation Tape in Yellow
Frequently Purchased Together
Product Details
- Stops sweating and dripping on cold pipes
- Cuts wasteful heat loss on water pipes
- Measures 30" L x 2" W and is 1/8" thick
- Simple 1 step installation
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Frost King®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 30 ft
- Material:
- Rubber
- Thickness:
- 0.125 in
- UL Listed:
- No
- Width:
- 2 in