Frost King Support Bracket for 10 MBH 1 Ton Small Window Air Conditioners

Part #TACB80H  |  Item #7236226  |  Manufacturer Part #ACB80H

$ 31.29 EACH

Brand Model Compatibility:

10 MBH 1 Ton Small Window Air Conditioners
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Safe and easy to install
  • Secure and long lasting
  • For AC units 5000 to 10000 BTU's
  • Rugged, all weather construction

Specifications

Auto Switching Heat Cool : No

BTU: 10000

Brand Model Compatibility: 10 MBH 1 Ton Small Window Air Conditioners

Collection: Frost King

Color Finish: White

Color Finish Category: Whites

Depth: 1-3/4 in

Height: 4-7/8 in

Length: 3-1/4 in

MBH: 10

Material: Steel

Product Type: Wall Bracket

Thickness: 1-3/4 in

Type: Support Bracket

Weight: 1/2

Width: 14-1/2 in