Thermwell Products R2.1 Foam Insulation

TP1X

Inside Diameter

Starting at $2.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used on 3/4" copper or 1/4" iron pipes
  • Helps hot water lines deliver hot water quicker with less heat loss to faucets
  • Helps insulate and prevents dripping or sweating
  • Pre-slit design for easy insulation
  • R-2 value helps reduce energy costs

SPECIFICATIONS

Color Finish
Dark Grey
Color Finish Category
Greys
Depth
1-1/4 in
Fits Pipe Size
1/2 in
Height
1-1/4 in
Inside Diameter
1/2 in
Length
3 ft
Material
Plastic
Material Type
Polyethylene
R value
R2.1
Thickness
0.375 in
UL Listed
No
Weight
3/20
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday