Davit Crane with Spur Gear Winch
Davit Crane with Spur Gear Winch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable boom length
- The crane rotates 360° on a pin and sleeve bearing in the base and a handle on the boom makes rotation easy
- Spur gear winch standard
- Allows cables to be left attached to submerged equipment as the crane is moved to another site
- An optional wire rope keeper attaches to the base or other structure to hold the end of the wire rope when detached from the crane
- Winches feature a quick disconnect cable anchor for quickly attaching or removing wire rope equipped with a swaged ball fitting
- The 5PT10 breaks down for storage or transport by one person
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Red
- Lift Capacity:
- 500 lb
- Material:
- Steel
- Product Type:
- Davit Crane with Spur Gear Winch