Thern Pedestal Davit Crane Base in Silver

You last purchased this on
 
Thern

Thern Pedestal Davit Crane Base in Silver

This product requires certification to purchase.
You last purchased this on
 
Thern

Thern Pedestal Davit Crane Base in Silver

  • Fast #
  • Part #T5BP20G
  • Item #5121819
  • Manufacturer Part #5BP20G
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized pedestal base for 5PT20 Thern crane
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
Silver
Installation Type:
Pedestal
Material:
Steel
Product Type:
Pedestal Upright