0 items

THG USA Diplomate Angle Supply Stop Valve with Toilet Adapter Set in Polished Chrome

TU4C181SWC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Diplomate
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valves
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday