THG USA Diplomate 3/8 in Twist Handle Angle Supply Stop Valve

TU4D181SLA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Diplomate
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Handle Type
Twist
Height
20-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valve
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday