0 items

THG USA Jaipur Widespread Lavatory Spout with Pop-Up Flexible Connection

TA9B170FUS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Jaipur
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Spout Height
2-3/4 in
Spout Reach
5-3/8 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday