THG USA Tango Widespread Lavatory Spout with Pop-Up Flexible Connection
TG50170FUS
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Tango
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection Size
- 3/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- No
- Spout Height
- 2-3/4 in
- Spout Reach
- 5-3/8 in
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday