1/2 x 1/2 in. Non-Metallic Sheathed Cable and Flexible Cord

You last purchased this on
 
Thomas & Betts

1/2 x 1/2 in. Non-Metallic Sheathed Cable and Flexible Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas & Betts

1/2 x 1/2 in. Non-Metallic Sheathed Cable and Flexible Cord

  • Fast #
  • Part #T3201TB
  • Item #4884899
  • Manufacturer Part #3201-TB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Length:
1-11/32 in
UL Listed:
Yes