1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Double Slotted Strut
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Double Slotted Strut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Material:
- Steel
- Strut Type:
- Slotted Channel
- Width:
- 1-5/8 in