3/4 in. Copper Ground Rod Clamp

Part #TG6  |  Item #2995829  |  Manufacturer Part #G6

Call for Pricing EACH

Fits Pipe Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Fits Pipe Size: 3/4 in

Material: Copper

UL Listed: Yes

Width: 1-11/16 in