7/16 x 1 in. GoldGalv® Steel Plain Washer
Superstrut® 7/16 x 1 in. GoldGalv® Steel Plain Washer
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel Fender Washer with GoldGalv® finish
Documents
Specifications
- Application:
- Fittings
- Coating:
- GoldGalv®
- Collection:
- Superstrut®
- Diameter - Inside 1:
- 7/16 in
- Diameter - Outside:
- 1 in
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Flat
- Size:
- 3/8 in
- Thickness:
- 0.104 in