Thomas & Betts
3/8 in. Stainless Steel and Zinc Strut Nut with Regular Spring
Part #TA100SSC | Item #853674 | Manufacturer Part #A-100-SS-3/8
Call for Pricing
EACH
Inside Diameter:
3/8 inProduct Details
- Regular and universal
Documents
Specifications
Depth: 73/93 in
Height: 29/81 in
Inside Diameter: 3/8 in
Material: Stainless Steel
Material Type: 316
Thread Size: 3/8 in
Width: 1-24/71 in