4 in. Square Outlet Steel Box

You last purchased this on
 
Thomas & Betts

4 in. Square Outlet Steel Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas & Betts

4 in. Square Outlet Steel Box

  • Fast #
  • Part #T5215112
  • Item #6046057
  • Manufacturer Part #5215112
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features drawn construction with 1/2" knockouts, 1 1/2" deep, 21 cu in
  • knockouts-each side(conduit) (3) - 1/2", knockouts-each end (conduit) (3) - 1/2", knockouts-bottom (conduit) (5) - 1/2"
  • For use with conduit
  • Material: Steel with Galvanized Finish
  • Requires Certification

Specifications

Capacity:
21 cu in
Depth:
1-1/2 in
Height:
4 in
Material:
Steel
Width:
4 in