47-9/16 in. Cable Tie in Black
47-9/16 in. Cable Tie in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 weater-resistant cable tie
- Features Ultraviolet Resistance
- Black All-Nylon 6
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 15 in
- Length:
- 47-9/16 in
- Material:
- Plastic
- Material Type:
- Nylon 6.6
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- UL E49405
- Width:
- 11/32 in