Thomas & Betts

5/8 in. Copper Grounded Rod Clamp

Part #TG5  |  Manufacturer Part #G5

Fits Pipe Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ground Rod Clamp Type G
  • Features hex head bolts for compact design
  • Aluminum cartridge and internal components are lubricated for continuous performance and corrosion resistance
  • Copper material

Specifications

Fits Pipe Size: 5/8 in

Material: Copper

UL Listed: Yes