2 in. GoldGalv® Carbon Steel Strut Bracket

You last purchased this on
 
ABB

Series 200 2 in. GoldGalv® Carbon Steel Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
ABB

Series 200 2 in. GoldGalv® Carbon Steel Strut Bracket

  • Fast #
  • Part #TAB202EC
  • Item #853899
  • Manufacturer Part #AB-202-EC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 90° Steel angle fitting with silver galvanized finish
  • Requires Certification

Specifications

Coating:
GoldGalv®
Collection:
Series 200
Height:
1-7/8 in
Length:
2 in
Material:
Carbon Steel
Product Type:
Strut Bracket
Thickness:
1/4 in
Width:
1-5/8 in