3-1/2 in. GoldGalv® Carbon Steel Strut Bracket

You last purchased this on
 
ABB

Series 200 3-1/2 in. GoldGalv® Carbon Steel Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
ABB

Series 200 3-1/2 in. GoldGalv® Carbon Steel Strut Bracket

  • Fast #
  • Part #TAB205EC
  • Item #853647
  • Manufacturer Part #AB-205-EC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 90° Steel angle fitting with silver galvanized finish
  • Requires Certification

Specifications

Coating:
GoldGalv®
Collection:
Series 200
Height:
4-1/8 in
Length:
3-1/2 in
Material:
Carbon Steel
Product Type:
Strut Bracket
Thickness:
1/4 in
Width:
1-5/8 in