Thomas & Betts

BlackBurn® Bronze Split Bolt Connection

Part #THO8H  |  Manufacturer Part #8H

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Type H High Strength Split-Bolt Connector made of Bronze Alloy for use on Copper Conductors
  • Conductor Range for Equal Main and Tap 8 Str
  • -10 Sol
  • Features bolt and nut made of high-strength corrosion-resistant bronze alloy and in hex design
  • High altitude compliant (up to 6,000 ft above sea level)
  • 10-Year limited tank and parts warranty

Specifications

Collection: BlackBurn®

Color Finish: Bronze

Height: 25/32 in

Length: 1/2 in

UL Listed: Yes

Width: 3/8 in