0 items

Thomas & Betts Easy Clean Flat Strut Bracket

TAB241EC

EMT Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in Type 304 and Type 316 Stainless Steel
  • General Material -Steel ; Finish - GoldGalv® ; Sizein - 1/2
  • Redesigned to custom fit both 1-1/2" and 1-5/8" channels

SPECIFICATIONS

Color Finish
Gold
EMT Size
0.375
Material
Carbon Steel
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday