Thomas & Betts

Strain Relief Cord Connector in Metallic

Part #T2521  |  Item #163550  |  Manufacturer Part #2521

Call for Pricing EACH

Color/Finish:
Metallic

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Color Finish: Metallic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Zinc Die Cast

UL Listed: UL E13938