0 items

Thomas Lighting Riva 100 W 1-Light Medium Mini Pendant with Alabaster Glass

TSL8206

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Riva
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched alabaster
Height
21 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
100
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday