100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Black
100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available for most types of iron and steel pipe.
- Rated for damp location
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Frosted
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 10-1/2 in