6 in. Non-IC Recessed Housing
6 in. Non-IC Recessed Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-IC
- Inter-locking bar hangers with pre-positioned nails
- For new construction installation
- Does not include trim
Specifications
- Depth:
- 7-3/4 in
- Height:
- 5-1/2 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 6 in