Thomas Lighting

60 W 2-Light Outdoor Semi-Flush Mount Ceiling Fixture in Black

Part #TSL7597  |  Manufacturer Part #SL759-7

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White plastic diffuser
  • Injection molded plastic
  • Rated for damp location

Specifications

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Height: 5 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Plastic

Number Of Lights: 2

UL Listed: Yes

Watts: 60

Width: 9-1/2 in