Thomas Lighting 60 W 2-Light Outdoor Semi-Flush Mount Ceiling Fixture

TSL759

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Injection molded plastic
  • Rated for damp location
  • White plastic diffuser

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte White
Color Finish Category
Whites
Height
5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Plastic
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday