Thomas Lighting

60 W 8 in. 5-Hole 1-Light Plastic Outdoor Ceiling Fixture in Matte White

Part #TSL7578  |  Manufacturer Part #SL757-8

Color/Finish:
Matte White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White plastic diffuser
  • Injection molded plastic
  • Rated for damp location

Specifications

Bulb Type: Incandescent

Color Finish: Matte White

Color Finish Category: Whites

Height: 5 in

Lighting Style: Traditional

Material: Plastic

Number Of Lights: 1

UL Listed: Yes

Watts: 60

Width: 8 in