0 items

Thomas Lighting Homestead 7-1/2 in. 100 W 3-Light Medium Bracket

TSL7583

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Height from center of outlet box: 4 1/2"
  • Mount glass up or down

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Homestead
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday