Thomas Lighting

Essentials 150W 1-Light Pendant in Brushed Nickel

Part #TM255078  |  Manufacturer Part #M2550-78

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall length: 65"
  • 12' wire, 4' chain
  • 3/8" round punch-out tab can be removed for damper assembly
  • 1-1/4" double-clic tab eases assembly
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Specifications

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 16 in

Energy Star Compliant: No

Glass Type: Etched Swirled Alabaster

Height: 17 in

Length: 65 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Yes

Watts: 150