Thomas Lighting

Prestige 100 W 6-Light Medium Chandelier in Brushed Nickel

Part #TSL863678  |  Manufacturer Part #SL8636-78

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall length: 98"
  • 12' wire, 6' chain

Specifications

Bulb Type: Incandescent

Collection: Prestige

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Glass Type: Alabaster

Height: 26 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 6

UL Listed: Yes

Watts: 100

Width: 29-1/2 in