14 in. 100 W 3-Light Medium Chandelier with Alabaster Glass in Painted Bronze

You last purchased this on
 
Thomas Lighting

Riva 14 in. 100 W 3-Light Medium Chandelier with Alabaster Glass in Painted Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Lighting

Riva 14 in. 100 W 3-Light Medium Chandelier with Alabaster Glass in Painted Bronze

  • Fast #
  • Part #ESL881263
  • Item #4111926
  • Manufacturer Part #SL8812-63
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Painted Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Riva
Color Finish Category:
Bronze Tones
Color Finish Name:
Painted Bronze
Glass Type:
Etched Alabaster
Height:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
3
Watts:
100 W
Width:
19 in