60 W 9-Light Medium Chandelier with Alabaster Glass in Painted Bronze
Riva 60 W 9-Light Medium Chandelier with Alabaster Glass in Painted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12' wire, 6' chain
- Reeded center column
- Overall length: 99"
Specifications
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Glass Type:
- Etched Swirled Alabaster
- Height:
- 27 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 32 in