Thomas Lighting

Tahoe 100 W 5-Light Medium Chandelier in Painted Bronze

Part #TSL801563  |  Manufacturer Part #SL8015-63

Color/Finish:
Painted Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall length: 65"
  • 12' wire, 4' chain

Specifications

Bulb Type: Incandescent

Collection: Tahoe

Color Finish: Painted Bronze

Color Finish Category: Bronze Tones

Glass Type: Alabaster

Height: 16-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 5

UL Listed: Yes

Watts: 100

Width: 24 in