60W 9-Light Medium E-26 Base Chandelier in Painted Bronze
Tahoe 60W 9-Light Medium E-26 Base Chandelier in Painted Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 30 in