30ml Polypropylene Copolymer and Polypropylene Wide Mouth Laboratory Bottle
30ml Polypropylene Copolymer and Polypropylene Wide Mouth Laboratory Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Translucent PPCO wide mouth bottle with polypropylene cap
- Wide mouth design gives you easy filling and dispensing of liquids and solids
- Nalgene® 2105 Series
- Autoclavable
- Suitable for shipping liquids
- Leak-proof closure system
Specifications
- CE Approved:
- No
- Capacity:
- 30 mL
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer, Polypropylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Wide Mouth Laboratory Bottle
- Size:
- 30 mL
- UL Listed:
- No
- Weight:
- 2 lb