Flower Style Grid Drain in Brushed Nickel
Limited Editions Flower Style Grid Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- Grid strainer drain
- Drain: 1-1/2"
- Brushed nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Limited Editions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 1-1/2 in
- Style:
- Contemporary
- Tailpiece Style:
- Straight
- Vessel Only:
- Yes
- Weight:
- 2 lb