Thompson Traders

25 x 22 in. No-Hole 1-Bowl Self-Rimming or Drop-In and Undermount Single Band Brass Apron Copper Kitchen Sink with Rear Drain in Black Copper

Part #TKSA2522BRN  |  Manufacturer Part #KSA-2522BRN

Color/Finish:
Black Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Black Copper

Color Finish Category: Copper Tones

Depth: 10 in

Drain Location: Rear

GSA Approved: No

Gauge: 14

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 23 in x 20 in x 10 in

Sink Material: Copper

Sink Size Range: 20 in - 25 in