0 items

Thompson Traders Toscana 33 x 22 in. Single Bowl Kitchen Sink

T2KS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 14 gauge copper
  • Bowl size: 30" x 19" x 10"
  • Deep Black Copper
  • Matching basket strainer included
  • No faucet drilling
  • Toscana

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33 in x 22 in x 10 in
Collection
Toscana
Color Finish
Black Copper
Color Finish Category
Copper Tones
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Self-rimming/Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday