0 items

Thompson Traders Basket Strainer Drain

TTDB35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain: 3-1/2"
  • Medium Antique

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Diameter
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday