0 items

Thompson Traders Corniglia 33 x 22 in. 2-Bowl Kitchen Sink Medium Antique

TKDA3322AH

Color Finish

(Pricing is for Medium Antique)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 14 gauge copper
  • Bowl size: 14" x 19" x 9"
  • Corniglia
  • Matching disposal flange and basket strainer included
  • Medium Antique finish
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Seamless construction

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33 in x 22 in x 9 in
Collection
Corniglia
Color Finish
Medium Antique
Color Finish Category
Copper Tones
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Self-rimming/Drop-in
Material
Copper
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday